This item is Discontinued.

Lab Safety Supply Disposable Gloves, Nitrile, XL, Blue, PK100 8DFY2

Disposable Gloves, Nitrile, XL, Blue, PK100 (Discontinued)

  • Mfr # 8DFY2
  • Zoro # G3846613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8DFY2
Zoro #
G3846613
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
XL
Length
9-1/2"
Glove Length
9 1/2 in
Palm Thickness
5.00 mil
Disposable Glove Palm Thickness
5.00 to 5.99 mil
Thickness
5 mil

Details

Item
Disposable Gloves
Color
Blue
Disposable Glove Grade
Industrial
Powdered/Powder Free
Powdered
Glove Texture Location
Palm and Fingers
Lining
Unlined
Aloe Inner Surface
No
Ambidextrous/Hand-Specific
Ambidextrous
Powdered/Powder-Free
Powdered

Description

Disposable Gloves, Color Blue, Length 9-1/2 In., Palm Thickness 5.00 mil, Powdered/Powder-Free Powdered, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.