Lab Safety Supply
Dropper Bottle, 1 oz., Clear, Round, PK12
Mfr # 28CP27
Zoro # G5362244
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 124mm
- Width 40mm
- Autoclavable No
- Labware Basic Material Glass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 6 Pack (24J918)
- QORPAK Bottle Cleaned, 64 oz, 83-400, PK6 (GLC-01861)
- DETECTAMET Metal Detectable Scraper, 8.85", White, PK5 (523-S091-T103-P06)
- BRANSON Genl Purp Clnr, For Ultrasonic Clnr, PK4 (000-955-016)
- LAB SAFETY SUPPLY Wash Bottle, Integrated Spout, 8 oz., Clear (6FAV8)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J907)
- LAB SAFETY SUPPLY Wash Bottle, Integrated Spout, 4 oz., Clear (6FAV7)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Narrow Mouth, PK12 (6FAJ3)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J887)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAJ7)
- DYNALON Translucent 1000mL Wash Bottle, 5 Pack (3UUP9)
- Lab Safety Supply Labware