This item is Discontinued.

Lab Safety Supply Dropper Bottle, 30mL, Clear, Round, PK12 5YHK8

Dropper Bottle, 30mL, Clear, Round, PK12 (Discontinued)

  • Mfr # 5YHK8
  • Zoro # G2251654
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5YHK8
Zoro #
G2251654
UPC #
190735560570
Country of Origin
China

Dimensions

Height
76mm
Labware Height - Metric
76 mm
Labware Depth - Metric
60 mm
Labware Height - English
30 in
Labware Width - Metric
38 mm
Diameter
40mm

Details

Item
Dropper Bottle
Capacity
30ml
Autoclavable
No
Standards
GB/T 11414-2007
Graduation Range
Not Specified
Labware Clarity
Transparent
Closure Material
Ground Glass/Latex Rubber
Labware Nominal Capacity - English
1 oz
Labware Closure Color
Red
Bottle/Jar Shape
Round
Includes Closure
Yes
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
Mouth
Narrow
Labware Closure Material
Glass, Rubber
Labware Body Material
Glass
Labware Closure Liner Material
Unlined
Glassware Class
Not Rated
Pre-Cleaned
None
Labware Capacity - Metric
30mL
Labware Nominal Capacity - Metric
30 mL
Labware Capacity - English
1 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Bottle/Jar Type
Dropper
Includes
red latex nipple

Description

Bottle, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Glassware Class Not Rated, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.