This item is Discontinued.

Lab Safety Supply Dropper Bottle, 60mL, Amber, Round, PK12 5YHL2

Dropper Bottle, 60mL, Amber, Round, PK12 (Discontinued)

  • Mfr # 5YHL2
  • Zoro # G2915421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5YHL2
Zoro #
G2915421
UPC #
190735560617
Country of Origin
China

Dimensions

Height
85mm
Labware Height - English
33 in
Labware Height - Metric
85 mm
Diameter
46mm

Details

Item
Dropper Bottle
Capacity
60mL
Autoclavable
No
Standards
GB/T 11414-2007
Includes
red latex nipple
Labware Clarity
Transparent
Labware Capacity - English
2 oz
Labware Closure Liner Material
Unlined
Glassware Class
Not Rated
Labware Nominal Capacity - Metric
60 mL
Labware Closure Material
Glass, Rubber
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
60mL
Labware Nominal Capacity - English
2 oz
Labware Closure Color
Red
Bottle/Jar Type
Dropper
Labware Basic Material
Glass
Includes Closure
Yes
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Body Material
Glass
Labware Closure Type
Screw On
Closure Material
Ground Glass/Latex Rubber
Labware Body Color
Amber
Pre-Cleaned
None
Mouth
Narrow

Description

Bottle, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Glassware Class Not Rated, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.