This item is Discontinued.

Lab Safety Supply Embedding Cassette, 1.59 In, PK250 21RK94

Embedding Cassette, 1.59 In, PK250 (Discontinued)

  • Mfr # 21RK94
  • Zoro # G5238913
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21RK94
Zoro #
G5238913
UPC #
190735555453
Country of Origin
China

Dimensions

Height
0.23 in
Width
1.11 in
Length
1.59 in

Details

Item
Embedding Cassette
Material
Polyoxymethylene
For Use With
Histology
Color
White

Description

Embedding Cassette,1.59 In,PK250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.