Lab Safety Supply

Environmental Sample Bottle, 125 mL, Pk500


product price: $481.99
/pk 500, $0.96/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Capacity 125mL/4 oz.
  • Height 100mm
  • Autoclavable No
  • Includes Closure Yes
  • Labware Screw Closure Size 38-415 mm
See all product information

Product Information

Dimensions

Height 100mm
Labware Screw Closure Size 38-415 mm
Labware Height - Metric 100 mm
Labware Height - English 3.94 in
Diameter 51 mm
Screw Closure Size 38-415 mm
Mouth Size Wide
Body Diameter - Metric 51 mm
Minimum Screw Closure Size 38 mm
Overall Height - Metric 100 mm

Details

Item Environmental Sampling Bottle
Capacity 125mL/4 oz.
Autoclavable No
Includes Closure Yes
Labware Closure Type Screw On
Labware Closure Color White Clear
Sterile/Non-Sterile Non-Sterile
Special Features Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Labware Capacity - English 4 oz
Graduation Range Not Specified
Labware Closure Material Polypropylene
Pre-Cleaned None
Labware Clarity Transparent
Labware Body Color Clear
Labware Capacity - Metric 125 mL
Mouth Wide
Labware Body Material HDPE
Bottle/Jar Shape Round
Labware Basic Material Plastic
Closure Material Polypropylene
Bottle/Jar Type Sampling
Shape Round
Capacity - Metric 125 mL
Closure Color Natural
Clarity Transparent
Capacity - English 4 fl oz
Closure Type Screw On
Closure Included Yes
Body Color Clear
Body Material HDPE
Basic Material Plastic
Closure Liner Material Unlined
Bottle Type Sampling
Graduated No

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 100 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.