Shop All Bottles & Jars
Lab Safety Supply
Environmental Sample Bottle, 250 mL, Pk250
Mfr # 6FAH6
Zoro # G2849944
product price: $367.99
/pk 250, $1.47/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250mL/8 oz.
- Height 131mm
- Autoclavable No
- Closure Material Polypropylene
- Mouth Wide
Product Information
- Brand Lab Safety Supply
- MFR # 6FAH6
- Zoro # G2849944
- UPC # 190735561737
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 131mm |
Labware Height - Metric | 131 mm |
Labware Height - English | 5.16 in |
Labware Screw Closure Size | 43-415 mm |
Diameter | 61 mm |
Screw Closure Size | 43-415 mm |
Minimum Screw Closure Size | 43 mm |
Mouth Size | Wide |
Overall Height - Metric | 131 mm |
Body Diameter - Metric | 61 mm |
Details
Description
Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 131 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Nickel Pure AS Calibration Standard, 100 (N9300177)
- RPI Tryptone, Powder, 500g (T60060-500.0)
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35277)
- QUINCY LAB Motor, 115 Volt, AF Models (205-2030)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Clear (6FAV0)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 4 Pack (24J892)
- LAB SAFETY SUPPLY Environmental Sample Bottle, 500 mL, PK125 (6FAH7)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Blue (6FAU7)
- LAB SAFETY SUPPLY Dropper Bottle, 15 mL, 0.5 oz., PK12 (6FAR3)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Clear (6FAV4)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Yellow, PK4 (F11716-0008)
- Lab Safety Supply Bottles & Jars