This item is Discontinued.

Lab Safety Supply Erlenmeyer Flask, 500mL, PP 49G308

Erlenmeyer Flask, 500mL, PP (Discontinued)

  • Mfr # 49G308
  • Zoro # G9500434
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49G308
Zoro #
G9500434
UPC #
190735558454
Country of Origin
China

Dimensions

Diameter
101mm
Overall Height
179mm
Stopper Size
34mm
Labware Height - Metric
177 mm
Tube Inside Dia.
33mm
Height
177mm

Details

Labware Capacity - Metric
500 mL
Labware Body Color
Clear
Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Graduation Range
200 to 500mL
Graduation Subdivisions
200 to 400 at 50mL Interval, 400 to 500 at 25mL Interval
Color
Clear
Item
Erlenmeyer Flask
Material of Construction
polypropylene
Includes
Polypropylene Closure
Capacity
500mL

Description

Erlenmeyer Flask, Includes Polypropylene Closure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.