This item is Discontinued.

Lab Safety Supply Filter Tip100- 1000ul, PK500 21R748

Filter Tip100- 1000ul, PK500 (Discontinued)

  • Mfr # 21R748
  • Zoro # G4666541
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21R748
Zoro #
G4666541
UPC #
190735555279
Country of Origin
India

Dimensions

Height
3.028 in
Diameter
0.356 in

Details

Color
Neutral
Capacity
1000uL
Item
Pipetter Tips
For Use With
All Major Brand Pipettes
Material of Construction
polypropylene
Packaging
Resealable LDPE Polybag
Type
Filter Tip
Accessory Type
Pipetter Tips

Description

Pipetter Tips, Filter Tip, Material of Construction Polypropylene, Capacity 1000uL, Height 3.028 in, Diameter 0.356 in, Color Neutral, For Use With All Major Brand Pipettes, Resealable LDPE Polybag Packaging, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.