Shop All Beakers & Pitchers
Lab Safety Supply
Flask Cap, Plug Seal Fits 12.5 25cm2, PK5
Mfr # 11L815
Zoro # G4700656
Sold in multiples of 3 for $15.15
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Labware Closure Type Screw On
- Material of Construction Polyethylene
- Labware Closure Color Green
- Special Features Plug Seal
Product Information
- Brand Lab Safety Supply
- MFR # 11L815
- Zoro # G4700656
- UPC # 190735551776
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Mouth Size | Narrow |
Diameter | 27 mm |
Screw Closure Size | 21-15 mm |
Details
Description
Cap, Diameter 27 mm, Screw Closure Size 21-15 mm, Closure Material HDPE, Product Type Flask Cap, Closure Color Green, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Plug Seal, Closure Liner Design Molded-In Seal Ring, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Ethidium Bromide, Powder, 5 G (E71800-5.0)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAJ8)
- CORNING PYREX Crystallizing Dish, 150 x 75 mm (3140-150)
- SPECTRUM Methylene Chloride, Technical, 1L (M1252-1LTGL52)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 25mL, PK12 (5YGY8)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 500mL, PK6 (5YGZ4)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 5mL, PK12 (5YGY6)
- LAB SAFETY SUPPLY Beaker, Handle, 2000mL, 96 Oz, Polyethylene (6FAH0)
- LAB SAFETY SUPPLY Beaker with Handle, 500mL, PK6 (23X903)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 10mL, PK12 (5YGY7)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 100mL, PK12 (5YGZ0)
- Lab Safety Supply Labware