This item is Discontinued.

Lab Safety Supply Flask, Flat Bottom, Wide, 500 mL, PK6 5YHF0

Flask, Flat Bottom, Wide, 500 mL, PK6 (Discontinued)

  • Mfr # 5YHF0
  • Zoro # G1653854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5YHF0
Zoro #
G1653854
UPC #
190735536988
Country of Origin
China

Dimensions

Labware Height - Metric
160 mm
Labware Height - English
6.3 in

Details

Flask Type
Boiling
Labware Capacity - Metric
500mL
Labware Capacity - English
16.9 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Glass
Labware Neck Style
Canted
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Labware Closure Type
Stopper
Labware Closure Color
Clear
Material of Construction
Glass
Special Features
distilling
Includes Closure
No
Labware USP Specification
Type I
Item
Flask, Flat Bottom Wide Neck
Color
clear
Capacity
500mL

Description

Flask, Flat Bottom Wide Neck, Flask Type Boiling, Includes Closure No, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Special Features distilling, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.