Lab Safety Supply

Graduated Cylinder, 100mL, Glass, Clr, PK12


product price: $152.99
/pk 12, $12.75/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Labware Basic Material Glass
  • Labware Body Material Glass
  • Labware Capacity - Metric 100 mL
  • Graduation Subdivisions 1 mL
  • Graduation Range 5 to 100mL
See all product information

Product Information

Dimensions

Labware Height - Metric 255 mm
Height 255mm
Labware Height - English 10 in
Diameter 31 mm
Body Diameter - Metric 31 mm

Details

Labware Basic Material Glass
Labware Body Material Glass
Labware Capacity - Metric 100 mL
Graduation Subdivisions 1 mL
Graduation Range 5 to 100mL
Autoclavable Yes
Special Features Round Base, Stopper
Series FKT
Labware USP Specification Type I
Labware Capacity - English 3.4 oz
Item Graduated Cylinder
Capacity 100mL
Material of Construction Borosilicate Glass
Labware Clarity Transparent
Labware Body Color Clear
Color clear
Includes Stopper
Capacity - English 3.4 fl oz
Basic Material Glass
Base Shape Round
Body Material Glass
Sterile/Non-Sterile Non-Sterile
Volumetric Calibration To Deliver (TD)
Minimum Graduation - Metric 5 mL
Capacity - Metric 100 mL
Closure Type Pennyhead Stopper
Body Color Clear
Graduation Increments - Metric 1 mL
Maximum Graduation - Metric 100 mL
Clarity Transparent
Graduated Yes
Bumper Included No
Closure Included Yes

Description

Graduated Cylinder, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 5 mL, Body Diameter - Metric 31 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.