Lab Safety Supply

Graduated Cylinder, 500mL, PP, PK12


product price: $148.99
/pk 12, $12.42/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Labware Basic Material Plastic
  • Labware Body Material Polypropylene
  • Labware Capacity - Metric 500 mL
  • Graduation Subdivisions 5 mL
  • Graduation Range 50 to 500mL
See all product information

Product Information

Dimensions

Labware Height - Metric 355 mm
Diameter 53 mm
Labware Height - English 14 in
Body Diameter - Metric 53 mm

Details

Labware Basic Material Plastic
Labware Body Material Polypropylene
Labware Capacity - Metric 500 mL
Graduation Subdivisions 5 mL
Graduation Range 50 to 500mL
Autoclavable No
Labware Capacity - English 16.9 oz
Item Graduated Cylinder
Labware Body Color White
Color Translucent
Labware Clarity Translucent
Capacity 500ml
Material of Construction polypropylene
Special Features Hex Base, Spout
Series 1601PP
Includes Spout
Capacity - Metric 500 mL
Graduated Yes
Maximum Graduation - Metric 500 mL
Graduation Increments - Metric 5 mL
Sterile/Non-Sterile Non-Sterile
Volumetric Calibration To Deliver (TD)
Base Shape Hexagonal
Closure Included No
Body Material Polypropylene
Basic Material Plastic
Bumper Included No
Capacity - English 16.9 fl oz
Clarity Translucent
Body Color Clear
Minimum Graduation - Metric 50 mL

Description

Graduated Cylinder, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Graduation Increments - Metric 5 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 500 mL, Minimum Graduation - Metric 50 mL, Body Diameter - Metric 53 mm, Autoclavable No, Body Color Clear, Clarity Translucent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.