This item is Discontinued.

Lab Safety Supply Jars w/Cap, 500mL, PMP, PK6 32V503

Jars w/Cap, 500mL, PMP, PK6 (Discontinued)

  • Mfr # 32V503
  • Zoro # G4683077
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32V503
Zoro #
G4683077
UPC #
190735557174
Country of Origin
India

Dimensions

Height
3.346"
Labware Height - English
3.35 in
Labware Height - Metric
84 mm
Diameter
4.409 in

Details

Item
Jar
Capacity
500mL
Autoclavable
Yes
Mouth
Wide
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Round
Special Features
Durable, Super Transparent, Wide Mouth
Labware Body Material
Polymethylpentene (PMP)
Graduation Range
Not Specified
Labware Body Color
Natural
Labware Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Closure Material
Polypropylene
Labware Closure Type
Screw On
Pre-Cleaned
None
Labware Capacity - Metric
500 mL
Labware Closure Color
White
Labware Clarity
Transparent
Includes Closure
Yes
Labware Capacity - English
16 oz

Description

Jar, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Special Features Durable, Super Transparent, Wide Mouth, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.