This item is Discontinued.

Lab Safety Supply Jerrican, 1.32 gal., HDPE 49H019

Jerrican, 1.32 gal., HDPE (Discontinued)

  • Mfr # 49H019
  • Zoro # G6074451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49H019
Zoro #
G6074451
UPC #
190735558737
Country of Origin
India

Dimensions

Labware Height - Metric
328.61 mm
Labware Height - English
12.94 in
Height
12-15/16"
Width
9-31/32"
Labware Depth - English
6.7 in
Depth
6-45/64"
Labware Width - English
9.97 in
Diameter
53 mm
Labware Width - Metric
19.3 mm
Closure Size
53mm

Details

Item
Jerrican
Autoclavable
No
Labware Clarity
Translucent
Labware Capacity - Metric
4.996 L
Includes Closure
Yes
Labware Capacity - English
1.32 gal
For Use With
Liquids
Labware Body Color
White
Labware Basic Material
Plastic
Labware Closure Type
Screw On
Capacity
1.32 gal.
Material
High Density Polyethylene
Color
White
Labware Closure Material
HDPE
Carboy/Jerrican/Jug Item
Jerrican
Carboy/Jerrican/Jug Handle Style
Blow Molded
Brim Capacity
2.14 gal
Labware Nominal Capacity - English
2.14 gal
Labware Nominal Capacity - Metric
8.1 L
Labware Body Material
HDPE

Description

Jerrican, Autoclavable No, Includes Closure Yes, Brim Capacity 2.14 gal, For Use With Liquids

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.