Knee Length Lab Coat, Cotton, 3 Pockets, Buttons

  • Mfr # 8AL12

  • Zoro # G4174441


product price:  $49.15
/ea

Key Features

Color
White
Material
Cotton
Number of Pockets
3
Closure Type
Buttons
Fits Chest Size
34 in to 36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8AL12
Zoro #
G4174441
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Fits Chest Size
34 in to 36 in

Details

Item
Knee Length Lab Coat
Color
White
Material
Cotton
Number of Pockets
3
Closure Type
Buttons
Gender
Women's
Fabric Weight
7.5 oz
Industry Type
Healthcare
Attached Hood
No
Product Type
Lab Coat

Description

Knee Length Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Gender Women's, Material Cotton, Number of Pockets 3, Product Type Lab Coat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.