Lab Coat, Cotton, 0 Pockets, Snaps

  • Mfr # 8N388

  • Zoro # G4206833


product price:  $55.79
/ea

Key Features

Color
Navy
Material
Cotton
Number of Pockets
0
Closure Type
Snaps
Fits Chest Size
42 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8N388
Zoro #
G4206833
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Fits Chest Size
42 in

Details

Item
Lab Coat
Color
Navy
Material
Cotton
Number of Pockets
0
Closure Type
Snaps
Gender
Women's
Industry Type
Healthcare
Attached Hood
No
Product Type
Lab Coat

Description

Lab Coat, Attached Hood No, Closure Type Snaps, Color Navy, Gender Women's, Material Cotton, Number of Pockets 0, Product Type Lab Coat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.