Lab Coat, Cotton Twill, 3 Pockets, Buttons
Mfr # 8N378
Zoro # G4135153
product price:Â $49.15
/eaKey Features
Material
Cotton Twill
Number of Pockets
3
Closure Type
Buttons
Fits Chest Size
36 in to 48 in
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8N378
Zoro #
G4135153
UPC #
-
Country of Origin
United States
Dimensions
Size
M
Fits Chest Size
36 in to 48 in
Details
Item
Lab Coat
Color
White
Material
Cotton Twill
Number of Pockets
3
Closure Type
Buttons
Industry Type
Healthcare
Gender
Unisex
Attached Hood
No
Product Type
Lab Coat
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Gender Unisex, Material Cotton Twill, Number of Pockets 3, Product Type Lab Coat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.