This item is Discontinued.

Lab Safety Supply Low Retention Tip 0.1-10ul, Grad, PK1000 21R717

Low Retention Tip 0.1-10ul, Grad, PK1000 (Discontinued)

  • Mfr # 21R717
  • Zoro # G4682264
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21R717
Zoro #
G4682264
UPC #
190735554968
Country of Origin
India

Dimensions

Diameter
0.228 in
Height
1.252 in

Details

Item
Pipetter Tips
Type
Low Retention
Capacity
10uL
Material of Construction
polypropylene
Color
Neutral
Packaging
Resealable LDPE Polybag
For Use With
All Major Brand Pipettes
Accessory Type
Pipetter Tips

Description

Pipetter Tips, Low Retention, Material of Construction Polypropylene, Capacity 10uL, Height 1.252 in, Diameter 0.228 in, Color Neutral, For Use With All Major Brand Pipettes, Resealable LDPE Polybag Packaging, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.