This item is Discontinued.

Lab Safety Supply LowRetenTip 2-200ul, Beveled, Refill, PK960 21R740

LowRetenTip 2-200ul, Beveled, Refill, PK960 (Discontinued)

  • Mfr # 21R740
  • Zoro # G4651096
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21R740
Zoro #
G4651096
UPC #
190735555194
Country of Origin
Unknown

Dimensions

Diameter
0.28 in
Height
2.04 in

Details

Item
Pipetter Tips
Type
Low Retention
Capacity
200uL
Material of Construction
polypropylene
For Use With
All Major Brand Pipettes
Color
Neutral
Packaging
Card Board Box consisting of 10 stackable racks
Accessory Type
Pipetter Tips

Description

Pipetter Tips, Low Retention, Material of Construction Polypropylene, Capacity 200uL, Height 2.04 in, Diameter 0.28 in, Color Neutral, For Use With All Major Brand Pipettes, Card Board Box consisting of 10 stackable racks Packaging, Package Quantity 960

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.