This item is Discontinued.

Lab Safety Supply LowRetentTip 0.1-10 ul, Grad, Refill, PK960 21R739

LowRetentTip 0.1-10 ul, Grad, Refill, PK960 (Discontinued)

  • Mfr # 21R739
  • Zoro # G4651227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21R739
Zoro #
G4651227
UPC #
190735555187
Country of Origin
Unknown

Dimensions

Diameter
0.228 in
Height
1.252 in

Details

Item
Pipetter Tips
Capacity
10uL
Type
Low Retention
Material of Construction
polypropylene
Color
Neutral
Packaging
Card Board Box consisting of 10 stackable racks
For Use With
All Major Brand Pipettes
Accessory Type
Pipetter Tips

Description

Pipetter Tips, Low Retention, Material of Construction Polypropylene, Capacity 10uL, Height 1.252 in, Diameter 0.228 in, Color Neutral, For Use With All Major Brand Pipettes, Card Board Box consisting of 10 stackable racks Packaging, Package Quantity 960

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.