This item is Discontinued.

Lab Safety Supply Magnetic Stir Bar w/Pivot Ring, PK2 21R589

Magnetic Stir Bar w/Pivot Ring, PK2 (Discontinued)

  • Mfr # 21R589
  • Zoro # G4657317
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21R589
Zoro #
G4657317
UPC #
190735554470
Country of Origin
India

Dimensions

Size
1/2 in x 1 1/2 in

Details

Color
White
Item
Magnetic Stir Bar with Pivot Ring
Includes
Sample Container
Material
Alnico V Magnet
Shape
Round
Coating
PTFE

Description

Magnetic Stir Bar with Pivot Ring, Shape Round, Material Alnico V Magnet, Color White, Coating PTFE, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.