Shop All Pipettors
Lab Safety Supply
Measuring Pipette, A, Glass, 0.1mL, PK12
Mfr # 5PTA3
Zoro # G2642814
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.1 mL
- Material of Construction Glass
- Length 330 mm
- Class A
- Standards Measuring Pipette,Grade A
Product Information
- Brand Lab Safety Supply
- MFR # 5PTA3
- Zoro # G2642814
- UPC # 190735559246
- Country of Origin China
- Category Pipettors
Dimensions
Length | 330 mm |
Details
Description
Measuring Pipette,Grade A, Capacity 0.1 mL, Material of Construction Glass, Graduation Subdivisions 0.001 mL, Tolerance 0.003mL, Length 330 mm, Band Color Green, Class A, Standards Measuring Pipette,Grade A, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 250mL, Narrow Mouth, Dual Graduations, ASTM E1404, 12/Box (8400250)
- UNITED SCIENTIFIC Concave Mirror, 100Mm Dia / 100Mm Fl (MCC104)
- HEATHROW SCIENTIFIC Vacuum/Pressure Bulb, Synthetic Rubber, (HS20631B)
- NALGENE Bottle, 109 mm H, Natural, PK12 (2018-0125)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 7.5mL, PK500 (21F226)
- LAB SAFETY SUPPLY 10mL Pipet, Individually Wrap/Bag, PK200 (11L808)
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 10mL, Pk12 (5PTC2)
- LAB SAFETY SUPPLY Pipette, 1.0mL, PK1000 (21F246)
- LAB SAFETY SUPPLY Pipette, 1.5mL, PK1000 (21F247)
- LAB SAFETY SUPPLY Pasteur Pipette, Non Steril, 3 mL, PK500 (6FAW0)
- LAB SAFETY SUPPLY Pipette Transfer, 5mL, PK500 (21F232)
- Lab Safety Supply Pipettes & Pipettors