Lab Safety Supply
Measuring Pipette, A, Glass, 0.2mL, PK12
Mfr # 5PTA4
Zoro # G1308352
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.2 mL
- Material of Construction Glass
- Length 330 mm
- Class A
- Graduation Subdivisions 0.002 mL
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 5 gal, Includes Spigot (F11846-0050)
- SP SCIENCEWARE Clamp Screw Compressor, 1/4 In, NYN, PK12 (F18225-0000)
- MICROLIT Motorized E-Burette, 50ml (TIC-50)
- AQUAPHOENIX SCIENTIFIC Ferroin Indicator, 30 mL (FE3144-A)
- LAB SAFETY SUPPLY Volumetric Pipette, Class A, 5mL, PK12 (5PTD7)
- LAB SAFETY SUPPLY 10mL Pipet, Individually Wrap/Bag, PK200 (11L808)
- LAB SAFETY SUPPLY Measuring Pipette, Grade B, Glass, 1mL, Pk12 (5PTC7)
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 10mL, Pk12 (5PTC2)
- LAB SAFETY SUPPLY 25mL Pipet, Bulk Packed in Bags, PK200 (11L803)
- LAB SAFETY SUPPLY Pipette Transfer, 15mL, PK500 (21F230)
- EPPENDORF Pipette, 1000 to 10,000micron L (3123000080)
- Lab Safety Supply Pipettors