Shop All Pipettors
Lab Safety Supply
Measuring Pipette, B, Glass, 0.5mL, PK12
Mfr # 5PTC6
Zoro # G1617786
product price: $8.55
/pk 12, $0.71/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.5 mL
- Material of Construction Glass
- Length 330 mm
- Class B
- Tolerance 0.01mL
Product Information
- Brand Lab Safety Supply
- MFR # 5PTC6
- Zoro # G1617786
- UPC # 190735559376
- Country of Origin China
- Category Pipettors
Dimensions
Length | 330 mm |
Details
Description
Measuring Pipette,Grade B, Capacity 0.5 mL, Material of Construction Glass, Graduation Subdivisions 0.005 mL, Tolerance 0.01mL, Length 330 mm, Band Color Yellow, Class B, Standards Measuring Pipette,Grade B, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- AMSCOPE 5.0MP CCD Fluorescent Microscope Camera (MT5000-CCD)
- WHEATON Dispensing Cannula, Luer Lock, 2 In (851411)
- LAB SAFETY SUPPLY Conical Tube.50ml Bulk Skirted.PK500 (6VMY4)
- LAB SAFETY SUPPLY Pipette, 5mL, PK500 (21F236)
- LAB SAFETY SUPPLY 10mL Pipet, Bulk Packed in Bags, PK500 (11L802)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F224)
- LAB SAFETY SUPPLY Pasteur Pipette, Non Steril, 3 mL, PK500 (6FAW0)
- LAB SAFETY SUPPLY 25mL Pipet, Bulk Packed in Bags, PK200 (11L803)
- LAB SAFETY SUPPLY 5mL Pipet, Individually Wrap/Bag, PK200 (11L807)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK500 (138080-500)
- Lab Safety Supply Pipettes & Pipettors