Shop All Pipettors
Lab Safety Supply
Measuring Pipette, Grade A, Glass, 2mL, Pk12
Mfr # 5PTA9
Zoro # G1447546
product price: $10.85
/pk 12, $0.90/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 mL
- Material of Construction Glass
- Length 330 mm
- Class A
- Graduation Subdivisions 0.1 mL
Product Information
- Brand Lab Safety Supply
- MFR # 5PTA9
- Zoro # G1447546
- UPC # 190735559307
- Country of Origin China
- Category Pipettors
Dimensions
Length | 330 mm |
Details
Description
Measuring Pipette,Grade A, Capacity 2 mL, Material of Construction Glass, Graduation Subdivisions 0.1 mL, Tolerance 0.01mL, Length 330 mm, Band Color Black, Class A, Standards Measuring Pipette,Grade A, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Clamp Screw Compressor, 1/4 In, NYN, PK12 (F18225-0000)
- KIMBLE CHASE Bottle, 24ml, Glass, Clear, PK12 (15110-24)
- CORNING Square Pet Storage Bottle With Gl4, PK24 (431530)
- QORPAK Bottle, 2 oz, PK24 (GLC-01904)
- LAB SAFETY SUPPLY Volumetric Pipette, A, Glass, 10mL, PK12 (5PTD8)
- LAB SAFETY SUPPLY Pipette, 5mL, PK500 (21F236)
- LAB SAFETY SUPPLY 10mL Pipet, Individually Wrap/Bag, PK200 (11L808)
- LAB SAFETY SUPPLY Pipette, 1.5mL, PK500 (21F237)
- LAB SAFETY SUPPLY 25mL Pipet, Bulk Packed in Bags, PK200 (11L803)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F225)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 155mm L, PK500 (137040-500)
- Lab Safety Supply Pipettes & Pipettors