Shop All Pipettors
Lab Safety Supply
Measuring Pipette, Grade B, Glass, 2mL, Pk12
Mfr # 5PTD0
Zoro # G1127287
original price:
$24.35
2% off
new price: $23.75
/pk 12, $1.98/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 mL
- Material of Construction Glass
- Length 330 mm
- Class B
- Band Color Black
Product Information
- Brand Lab Safety Supply
- MFR # 5PTD0
- Zoro # G1127287
- UPC # 190735559413
- Country of Origin China
- Category Pipettors
Dimensions
Length | 330 mm |
Details
Description
Measuring Pipette,Grade B, Capacity 2 mL, Material of Construction Glass, Graduation Subdivisions 0.1 mL, Tolerance 0.025mL, Length 330 mm, Band Color Black, Class B, Standards Measuring Pipette,Grade B, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICHIRYO AMERICA Syringe for Repetitive Dispenser, 1.5ml, 10/pk, 10PK (SG-M)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2535C)
- DIGI-SENSE Spade Lugs, Constantan, for Type J, PK 10 (18528-04)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 60 mL, Min 5 mL-Max 60 mL (GBTD-R-60)
- LAB SAFETY SUPPLY Pipette, 5mL, PK500 (21F236)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 7.5mL, PK500 (21F226)
- LAB SAFETY SUPPLY 50mL Pipet, Individually Wrap/Bag, PK90 (11L810)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 8mL, PK500 (21F227)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 20mL, Pk8 (5PTE7)
- LAB SAFETY SUPPLY Pipette, 1.0mL, PK1000 (21F246)
- GLOBE SCIENTIFIC Transfer Pipette, 1.5mL, 104mm L, PK400 (134020)
- Lab Safety Supply Pipettors