Shop All Pipettors
Lab Safety Supply
Measuring Pipette, Grade B, Glass, 5mL, Pk12
Mfr # 5PTD2
Zoro # G1969965
product price: $23.79
/pk 12, $1.98/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 mL
- Material of Construction Glass
- Length 330 mm
- Class B
- Standards Measuring Pipette,Grade B
Product Information
- Brand Lab Safety Supply
- MFR # 5PTD2
- Zoro # G1969965
- UPC # 190735559437
- Country of Origin China
- Category Pipettors
Dimensions
Length | 330 mm |
Details
Description
Measuring Pipette,Grade B, Capacity 5 mL, Material of Construction Glass, Graduation Subdivisions 0.1 mL, Tolerance 0.05mL, Length 330 mm, Band Color Red, Class B, Standards Measuring Pipette,Grade B, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Wall Standard, Steel, 1-1/2" W, 1/2" D (GRFC-1.5X.5-2B-48.00)
- CORNING PYREX Tall Form Berzelius Beakers, Gradu (1060-1L)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-CR-NF-RG-BLK)
- NALGENE Carboy, 20 L, 381 mm H, Not Applicable (2211-0050)
- LAB SAFETY SUPPLY Pasteur Pipette, Non Steril, 3 mL, PK500 (6FAW0)
- LAB SAFETY SUPPLY Pipette, 5mL, PK500 (21F236)
- LAB SAFETY SUPPLY Pipette Transfer, 6mL, PK500 (21F235)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F224)
- LAB SAFETY SUPPLY Pipette, 1.5mL, PK500 (21F237)
- LAB SAFETY SUPPLY Light Bulb Transfer Pipet, 7mL, PK500 (21F228)
- LAB SAFETY SUPPLY Volumetric Pipette, A, Glass, 10mL, PK12 (5PTD8)
- Lab Safety Supply Pipettors