Shop All Pipettors
Lab Safety Supply
Measuring Pipette, GradeB, Glass, 25mL, Pk12
Mfr # 5PTD4
Zoro # G0261974
original price:
$60.85
14% off
$52.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 mL
- Material of Construction Glass
- Class B
- Length 450 mm
- Standards Measuring Pipette,Grade B
Product Information
- Brand Lab Safety Supply
- MFR # 5PTD4
- Zoro # G0261974
- UPC # 190735559451
- Country of Origin China
- Category Pipettors
Dimensions
Length | 450 mm |
Details
Description
Measuring Pipette,Grade B, Capacity 25 mL, Material of Construction Glass, Graduation Subdivisions 0.1 mL, Tolerance 0.2mL, Length 450 mm, Band Color White, Class B, Standards Measuring Pipette,Grade B, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Testing Kit, Chlorine, 0.2 to 3 PPM (3308-01)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, GREEN, PK5 (HS29025C)
- DIAMOND ESSENTIALS PP Griffin Style Low Form Beakers, Handle, Printed Graduations, 5000mL (3654-5M)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6255)
- LAB SAFETY SUPPLY 10mL Pipet, Bulk Packed in Bags, PK500 (11L802)
- LAB SAFETY SUPPLY Pipette, 1.0mL, PK1000 (21F246)
- LAB SAFETY SUPPLY Pipette Transfer, 6mL, PK500 (21F235)
- LAB SAFETY SUPPLY Volumetric Pipette, Class A, 5mL, PK12 (5PTD7)
- LAB SAFETY SUPPLY Pipette Transfer, 5mL, PK500 (21F232)
- LAB SAFETY SUPPLY Pipette, 9mL, PK500 (21F240)
- EPPENDORF Pipette, 20 to 200micron L (3123000055)
- Lab Safety Supply Pipettes & Pipettors