This item is Discontinued.

Lab Safety Supply Oven, 13.40inHx12.60inWx12.60inD 32EZ24

Oven, 13.40inHx12.60inWx12.60inD (Discontinued)

  • Mfr # 32EZ24
  • Zoro # G9098232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32EZ24
Zoro #
G9098232
UPC #
190735556894
Country of Origin
China

Dimensions

Overall Depth
19.3 in
Overall Height
24.41 in
Overall Width
26 in
Inside Usable Dimensions
13.40"H x 12.60"W x 12.60"D
Chamber Width
12.59 in
Chamber Depth
11.81 in
Chamber Height
12.59 in
Manufacturers Warranty Length
2 yr
Overall Dimensions
24.41"H x 21.26"W x 19.30"D

Details

Item
Oven
Convection Type
Forced Air
Volume
30 L
Voltage
120 V
Standards
CSA
Programmable
No
Door Material
Powder Coated Steel
Number of Doors
1
Material
Sheet Metal
Includes
(2) Spare Fuse
Temp. Range
10 Degrees to 250 Degrees C
Temp. Accuracy
+/- 1 Degrees C @ 100 Degrees C
Temp. Uniformity
+/-3.5 Degrees C @ 150 Degrees C
Special Features
High Temperature Silicone Door Seal, No Exposed Heating, PID Controller, Powder Coated Paint Exterior Finish Insulation, Stainless Steel Shelves
Capacity (ML)
30,000
Housing Material
Powder Coated Steel
Chamber Material
Stainless Steel
Capacity (Cu.-Ft.)
1.06
Shelf Capacity
33 lb
Power Consumption
850W
Thermostat
PT 100 Sensor
Power Requirement
110V, 60Hz
Watts
850 W
Temp. Range (C)
Ambient +10 Degrees to 250 Degrees
Hz
60
Number of Shelves
2
Preheat Time
20 min to 150 Degrees C

Description

Oven, Convection Type Forced Air, Temp. Range (C) Ambient +10 Degrees to 250 Degrees , Overall Height 24.41 in, Overall Width 26 in, Overall Depth 19.3 in, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Chamber Height 12.59 in, Chamber Width 12.59 in, Chamber Depth 11.81 in, Hz 60, Voltage 120 V, Watts 850 W, Capacity (Cu.-Ft.) 1.06, Capacity (ML) 30,000, Programmable No, Temp. Uniformity +/-3.5 Degrees C @ 150 Degrees C, Preheat Time 20 min to 150 Degrees C, Chamber Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.