Shop ZORO SELECT

Pasteur Pipet, Plastic, 15.7 cm, PK500 (Formerly Lab Safety Supply)

  • Mfr # 229277

  • Zoro # G4326835


product price:  $61.99
/pk 500, $0.12/ea

Key Features

Material
Plastic
Color
Clear
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Plastic
Length
15.7 cm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
229277
Zoro #
G4326835
UPC #
-
Country of Origin
United States

Dimensions

Length
15.7 cm
Overall Diameter
6 3/8 mm
Overall Length
157 mm

Details

Material
Plastic
Color
Clear
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Plastic
Item
Pasteur Pipette
Type
Pasteur
Product Type
Pasteur Pipette
Individually Wrapped
Not Individually Wrapped
Standards
Grade B
Pipette Type
Aspirating
Autoclavable
Autoclavable
Capacity - Minimum
0.1 mL
Capacity - Maximum
1 mL
Sterility
Non-Sterile

Description

Formerly Lab Safety Supply.


Pasteur Pipette, Pasteur, Material of Construction Plastic, Negative Graduations Not Applicable, Length 15.7 cm, Non-Sterile, Standards Grade B, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.