Shop All Pipettors
Lab Safety Supply
Pasteur Pipet, Plastic, 23 cm, PK200
Mfr # 229281
Zoro # G5007180
original price:
$140.90
16% off
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pasteur
- Material of Construction Plastic
- Length 23 cm
- Sterile/Non-Sterile Sterile
Product Information
- Brand Lab Safety Supply
- MFR # 229281
- Zoro # G5007180
- Country of Origin United States
- Category Pipettors
Dimensions
Length | 23 cm |
Details
Description
Pasteur Pipette, Pasteur, Material of Construction Plastic, Length 23 cm, Sterile, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #18, S/S, 12 In, Full Ht (18SS12F)
- SWIX Swix 129070 F4 GLIDE WAX LIQUID 100 ML (129070)
- SPECTRUM Potassium Dichromate, Granular, 2.5kg (P1283-2.5KG13)
- UNITED SCIENTIFIC Filter Paper, Rectangular, Grade, PK 100 (FPR8X11)
- LAB SAFETY SUPPLY 10mL Pipet, Individually Wrap/Bag, PK200 (11L808)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F224)
- LAB SAFETY SUPPLY 10mL Pipet, Bulk Packed in Bags, PK500 (11L802)
- LAB SAFETY SUPPLY Pipette, 1.0mL, PK1000 (21F246)
- LAB SAFETY SUPPLY 25mL Pipet, Individually Wrap/Bag, PK200 (11L809)
- LAB SAFETY SUPPLY Volumetric Pipette, A, Glass, 10mL, PK12 (5PTD8)
- NICHIRYO Pipette, 1-5ML, PK200 (BMT-X)
- Lab Safety Supply Pipettors