Petri Dish, Polystyrene, 56mL, PK12

  • Mfr # 5PTK1

  • Zoro # G2424055


product price:  $6.89
/pk 12, $0.57/ea

Key Features

Material
Polystyrene
Dimensions
67 x 16mm
Includes
Lid
Culture Area Per Well
33cm2
Volume Capacity
56 mL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5PTK1
Zoro #
G2424055
UPC #
190735559871
Country of Origin
China

Dimensions

Dimensions
67 x 16mm

Details

Item
Petri Dish
Material
Polystyrene
Includes
Lid
Culture Area Per Well
33cm2
Volume Capacity
56 mL
Working Volume Per Well
11mL
Culture Area per Well
33cm2
Working Volume per Well
11mL

Description

Petri Dish, Material Polystyrene, Volume Capacity 56 mL, Dimensions 67 x 16mm, Includes Lid, Working Volume per Well 11mL, Culture Area per Well 33cm2, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.