This item is Discontinued.

Lab Safety Supply pH Electrode, 0 to 14 pH Range 49G960

pH Electrode, 0 to 14 pH Range (Discontinued)

  • Mfr # 49G960
  • Zoro # G5664897
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49G960
Zoro #
G5664897
UPC #
190735558461
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
3 yr
Cable Length
1M

Details

Item
pH Electrode
pH Range
0 to 14
Automatic Temperature Compensation
No
Waterproof
No
Operating Temp. Range (C)
0 Degrees to 80 Degrees
Interface
BNC Connector
Operating Temp. Range (F)
0 Degrees to 176 Degrees
Auto Power Off
No
Temperature Compensation Range
No
Display
No

Description

PH Electrode, pH Range 0 to 14, Waterproof No, Automatic Temperature Compensation No, Operating Temp. Range (F) 0 Degrees to 176 Degrees, Operating Temp. Range (C) 0 Degrees to 80 Degrees, Display No, Auto Power Off No, Temperature Compensation Range No, Interface BNC Connector, Cable Length 1m, Manufacturers Warranty Length 3 yr.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.