This item is Discontinued.

Lab Safety Supply PH Meter, LCD 49G978

PH Meter, LCD (Discontinued)

  • Mfr # 49G978
  • Zoro # G5670156
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49G978
Zoro #
G5670156
UPC #
190735558614
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
3 yr
Cable Length
1M

Details

Item
PH Meter
pH Range
-2.000 to 20.000
Electric Conductivity Range
0 to 20 mS/cm
Includes
Conductivity Electrode, (1) pH 4.01, (1) pH 7.00, (1) pH 10.01, Standard Buffer, 146.5micron S, 1413micron S, 12.88mS Calibration Solution, Carrying Case, Temperature Probe
ORP Range
0 to +/-1999.9mV
Operating Temp. Range (C)
0 Degrees to 80 Degrees
Temp. Resolution
0.1 Degrees C
Calibration
up to 5 pt
ORP Resolution
1mV, 0.1mV
Auto Power Off
Yes
Temperature Compensation Range
Yes
Power Source
(3) 1.5V AA Batteries
Electric Conductivity Resolution
0.01,0.1mS/cm
Display
LCD
Automatic Temperature Compensation
Yes
ORP Accuracy
+/-0.2mV
Temp. Accuracy
+/-0.5 Degrees C, +/-0.9 Degrees F
Waterproof
No
pH Accuracy
+/-0.002
Memory
500 Data Sets
Testing Parameter
pH, ORP, Conductivity, TDS
Electric Conductivity Accuracy
+/-0.5% Full Scale
Operating Temp. Range (F)
32 Degrees to 140 Degrees
pH Resolution
0.0010
TDS Resolution
1 ppt, 0.1 ppt, 0.01 ppt
TDS Accuracy
+/-1% Full Scale
Interface
BNC Connector/6 Pin
Displayed Temperature Range
0 Degrees to 105 Degrees C, 32 Degrees to 221 Degrees F

Description

pH Meter, pH Range -2.000 to 20.000, Electric Conductivity Range 0 to 20 mS/cm, ORP Range 0 to +/-1999.9mV, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 Degrees to 105 Degrees C, 32 Degrees to 221 Degrees F, Operating Temp. Range (F) 32 Degrees to 140 Degrees , Operating Temp. Range (C) 0 Degrees to 80 Degrees , Display LCD, Auto Power Off Yes, Memory 500 Data Sets, Temperature Compensation Range Yes, Calibration up to 5 pt, Interface BNC Connector/6 Pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.