This item is Discontinued.

Lab Safety Supply Pipette, 3.3mL, PK500 21F243

Pipette, 3.3mL, PK500 (Discontinued)

  • Mfr # 21F243
  • Zoro # G4565163
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21F243
Zoro #
G4565163
UPC #
190735554081
Country of Origin
China

Dimensions

Length
15.3 cm

Details

Capacity
3.3mL
Item
Pipette
Special Features
Fine Tip
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Low Density Polyethylene

Description

Pipette, Capacity 3.3mL, Material of Construction Low Density Polyethylene, Length 15.3 cm, Non-Sterile, Special Features Fine Tip, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.