Pipette, 8.7mL, PK400 (Formerly Lab Safety Supply)
Mfr # 21F242
Zoro # G4595403
product price:Â $25.45
/pk 400, $0.06/eaKey Features
Material
LDPE
Capacity
8.7 mL
Sterile/Non-Sterile
Non-Sterile
Length
14.7 cm
Special Features
Fine Tip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
21F242
Zoro #
G4595403
UPC #
190735554074
Country of Origin
China
Dimensions
Length
14.7 cm
Overall Length
147 mm
Details
Material
LDPE
Capacity
8.7 mL
Sterile/Non-Sterile
Non-Sterile
Special Features
Fine Tip
Material of Construction
Low Density Polyethylene
Item
Transfer Pipette
Product Type
Transfer Pipette
Sterility
Non-Sterile
Capacity - Maximum
8.7 mL
Description
Formerly Lab Safety Supply.
Transfer Pipette, Capacity 8.7 mL, Material of Construction Low Density Polyethylene, Length 14.7 cm, Non-Sterile, Special Features Fine Tip, Package Quantity 400
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.