Shop ZORO SELECT
See all product information
Create Account
Mini Pipettes, 250 uL
- Mfr # PMP250
- Zoro # G3890275
product price:Â
$
24.39
/ea
Key Features
Size
250uL
Material
Plastic
Color
Mint Green
Capacity
250 μL
Accuracy
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP250
- Zoro #
- G3890275
- UPC #
- -
- Country of Origin
- India
- Material
- Plastic
- Color
- Mint Green
- Capacity
- 250 μL
- Accuracy
- 0.5
- Item
- Single-Channel Pipettor
- Product Type
- Single-Channel Pipettor
- Number of Channels
- 1
- Sterility
- Non-Sterile
- Accuracy - Minimum
- 0.5 %
- Channel Type
- Single Channel
- Accuracy - Maximum
- 0.5 %
- Capacity - Maximum
- 250 mL
- Pipettor Type
- Manual Fixed Volume
- Autoclavable
- Autoclavable
- Shell Material
- Plastic
- Wire Color
- Mint Green
- Traction Material
- Plastic
Dimensions
- Size
- 250uL
- Overall Length
- 130 mm
- Wire Rope Length
- 130 mm
- Length
- 130 mm
Description
Single-Channel Pipettor, Size 250uL, Plastic, Mint Green, Accuracy 0.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.