Lab Safety Supply

Pipette, Plastic, Blue, 23.5 cm L, PK200


product price: $58.95
/pk 200, $0.29/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Short
  • Capacity 5 mL
  • Material of Construction Plastic
  • Length 23.5 cm
  • Class A
See all product information

Product Information

Dimensions

Length 23.5 cm

Details

Item Pipette
Type Short
Capacity 5 mL
Material of Construction Plastic
Class A
Sterile/Non-Sterile Sterile
Standards ASTM E-934
Negative Graduations -2.5mL
Band Color Blue
Tolerance 2%
Graduation Range 0.7 to 5mL
Graduation Subdivisions 0.1 mL

Description

Pipette, Short, Capacity 5 mL, Graduation Range 0.7 to 5mL, Material of Construction Plastic, Graduation Subdivisions 0.1 mL, Negative Graduations -2.5mL, Tolerance 2 Percent, Length 23.5 cm, Band Color Blue, Class A, Sterile, Standards ASTM E-934, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.