Shop All Pipettors
Lab Safety Supply
Pipette Transfer, 1.5mL, PK1000
Mfr # 21F229
Zoro # G4605377
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.5 mL
- Material of Construction Low Density Polyethylene
- Length 10.4 cm
- Sterile/Non-Sterile Non-Sterile
- Special Features Fine Tip
Product Information
- Brand Lab Safety Supply
- MFR # 21F229
- Zoro # G4605377
- UPC # 190735553947
- Country of Origin China
- Category Pipettors
Dimensions
Length | 10.4 cm |
Details
Description
Pipette Transfer, Capacity 1.5 mL, Material of Construction Low Density Polyethylene, Length 10.4 cm, Non-Sterile, Special Features Fine Tip, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Tissue Cassette, 30 deg., White, PK1000 (1090W)
- DYNALON PTFE Dipper with 2 ft. Handle, 500 mL (307024-0500)
- BEL-ART Straight Tubing Connectors, 3/8", 12/pk, 12PK (F19509)
- EPPENDORF Pipette, 2 to 20micron L (3123000039)
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 10mL, Pk12 (5PTC2)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F224)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 8mL, PK500 (21F227)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 7.5mL, PK500 (21F226)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F225)
- LAB SAFETY SUPPLY Pipette Transfer, 15mL, PK500 (21F230)
- Lab Safety Supply Pipettors