This item is Discontinued.

Lab Safety Supply Pipetter Tips, 0.5 to 10ul, PK96 21R683

Pipetter Tips, 0.5 to 10ul, PK96 (Discontinued)

  • Mfr # 21R683
  • Zoro # G4705224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21R683
Zoro #
G4705224
UPC #
190735554647
Country of Origin
China

Dimensions

Height
1.764 in
Diameter
0.248 in

Details

Item
Pipetter Tips
Capacity
0.5 to 10uL
Type
Filter Tip
Material of Construction
polypropylene
Color
Clear
Special Features
Proven Protection Against Aerosols
Packaging
Rack Pack
For Use With
Pipettes
Accessory Type
Pipetter Tips

Description

Pipetter Tips, Filter Tip, Material of Construction Polypropylene, Capacity 0.5 to 10uL, Height 1.764 in, Diameter 0.248 in, Color Clear, Special Features Proven Protection Against Aerosols, For Use With Pipettes, Rack Pack Packaging, Package Quantity 96

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.