This item is Discontinued.

Lab Safety Supply Pipetter Tips, 1 to 200ul, PK1000 21R677

Pipetter Tips, 1 to 200ul, PK1000 (Discontinued)

  • Mfr # 21R677
  • Zoro # G4666295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21R677
Zoro #
G4666295
UPC #
190735554586
Country of Origin
China

Dimensions

Diameter
0.283 in
Height
1.992 in

Details

Item
Pipetter Tips
Capacity
1 to 200uL
Type
Micro Tip
Material of Construction
polypropylene
For Use With
Pipettes
Packaging
Bag Pack
Special Features
Super Clear, Universal Fit, With Graduation
Color
Yellow
Accessory Type
Pipetter Tips

Description

Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 1 to 200uL, Height 1.992 in, Diameter 0.283 in, Color Yellow, Special Features Super Clear, Universal Fit, With Graduation, For Use With Pipettes, Bag Pack Packaging, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.