This item is Discontinued.

Lab Safety Supply Pipetter Tips, 1 to 200ul, PK96 21R684

Pipetter Tips, 1 to 200ul, PK96 (Discontinued)

  • Mfr # 21R684
  • Zoro # G4701672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21R684
Zoro #
G4701672
UPC #
190735554654
Country of Origin
China

Dimensions

Diameter
0.283 in
Height
1.992 in

Details

Item
Pipetter Tips
Capacity
1 to 200uL
Color
Yellow
For Use With
Pipettes
Material of Construction
polypropylene
Packaging
Rack Pack
Type
Filter Tip
Special Features
Proven Protection Against Aerosols

Description

Pipetter Tips, Filter Tip, Material of Construction Polypropylene, Capacity 1 to 200uL, Height 1.992 in, Diameter 0.283 in, Color Yellow, Special Features Proven Protection Against Aerosols, For Use With Pipettes, Rack Pack Packaging, Package Quantity 96

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.