Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21R705
Zoro #
G4684032
UPC #
190735554852
Country of Origin
India
Dimensions
Diameter
0.356 in
Height
2.94 in
Details
Item
Pipetter Tips
Capacity
1000uL
Color
Neutral
Packaging
Autoclavable Polypropylene Box
Material of Construction
polypropylene
Type
Micro Tip
For Use With
All Major Brand Pipettes
Description
Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 1000uL, Height 2.94 in, Diameter 0.356 in, Color Neutral, For Use With All Major Brand Pipettes, Autoclavable Polypropylene Box Packaging, Package Quantity 960
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.