Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21R756
Zoro #
G4677547
UPC #
190735555354
Country of Origin
Unknown
Dimensions
Diameter
0.228 in
Height
1.252 in
Details
Item
Pipetter Tips
Type
Filter Tip
Capacity
10uL
Material of Construction
polypropylene
Packaging
Autoclavable Polypropylene Box
Color
Neutral
For Use With
All Major Brand Pipettes
Description
Pipetter Tips, Filter Tip, Material of Construction Polypropylene, Capacity 10uL, Height 1.252 in, Diameter 0.228 in, Color Neutral, For Use With All Major Brand Pipettes, Autoclavable Polypropylene Box Packaging, Package Quantity 960
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.