Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21R731
Zoro #
G4697402
UPC #
190735555101
Country of Origin
India
Dimensions
Height
3.028 in
Diameter
0.356 in
Details
Item
Pipetter Tips
Type
Low Retention
Capacity
1250uL
Material of Construction
polypropylene
For Use With
All Major Brand Pipettes
Packaging
Autoclavable Polypropylene Box
Color
Neutral
Description
Pipetter Tips, Low Retention, Material of Construction Polypropylene, Capacity 1250uL, Height 3.028 in, Diameter 0.356 in, Color Neutral, For Use With All Major Brand Pipettes, Autoclavable Polypropylene Box Packaging, Package Quantity 960
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.