This item is Discontinued.

Lab Safety Supply Pipetter Tips, 200ul, PK1000 21R719

Pipetter Tips, 200ul, PK1000 (Discontinued)

  • Mfr # 21R719
  • Zoro # G4675946
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21R719
Zoro #
G4675946
UPC #
190735554982
Country of Origin
India

Dimensions

Diameter
0.28 in
Height
2.112 in

Details

Item
Pipetter Tips
Capacity
200uL
Type
Low Retention
Material of Construction
polypropylene
For Use With
All Major Brand Pipettes
Packaging
Resealable LDPE Polybag
Color
Neutral
Accessory Type
Pipetter Tips

Description

Pipetter Tips, Low Retention, Material of Construction Polypropylene, Capacity 200uL, Height 2.112 in, Diameter 0.28 in, Color Neutral, For Use With All Major Brand Pipettes, Resealable LDPE Polybag Packaging, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.