Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21R734
Zoro #
G4661991
UPC #
190735555132
Country of Origin
India
Dimensions
Height
2.112 in
Diameter
0.28 in
Details
Item
Pipetter Tips
Type
Low Retention
Capacity
200uL
Material of Construction
polypropylene
Color
Neutral
For Use With
All Major Brand Pipettes
Packaging
Autoclavable Polypropylene Box
Accessory Type
Pipetter Tips
Description
Pipetter Tips, Low Retention, Material of Construction Polypropylene, Capacity 200uL, Height 2.112 in, Diameter 0.28 in, Color Neutral, For Use With All Major Brand Pipettes, Autoclavable Polypropylene Box Packaging, Package Quantity 960
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.