Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21R753
Zoro #
G4670741
UPC #
190735555323
Country of Origin
Unknown
Dimensions
Height
2.2 in
Diameter
0.28 in
Details
Item
Pipetter Tips
Capacity
200uL
Type
Filter Tip
Material of Construction
polypropylene
Color
Neutral
Packaging
Autoclavable Polypropylene Box
For Use With
All Major Brand Pipettes
Description
Pipetter Tips, Filter Tip, Material of Construction Polypropylene, Capacity 200uL, Height 2.2 in, Diameter 0.28 in, Color Neutral, For Use With All Major Brand Pipettes, Autoclavable Polypropylene Box Packaging, Package Quantity 960
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.