This item is Discontinued.

Lab Safety Supply Pipetter Tips, 300ul, PK1000 21R747

Pipetter Tips, 300ul, PK1000 (Discontinued)

  • Mfr # 21R747
  • Zoro # G4655506
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21R747
Zoro #
G4655506
UPC #
190735555262
Country of Origin
India

Dimensions

Diameter
0.28 in
Height
2.2 in

Details

Item
Pipetter Tips
Type
Filter Tip
Capacity
300uL
Material of Construction
polypropylene
For Use With
All Major Brand Pipettes
Packaging
Resealable LDPE Polybag
Color
Neutral
Accessory Type
Pipetter Tips

Description

Pipetter Tips, Filter Tip, Material of Construction Polypropylene, Capacity 300uL, Height 2.2 in, Diameter 0.28 in, Color Neutral, For Use With All Major Brand Pipettes, Resealable LDPE Polybag Packaging, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.